Shop Klein Tools Limited Time Promotion
Main product image of 6001 NitriShield Industrial Food Service Powder Free Disposable Nitrile Gloves, Large (Box of 100)
Magnifying glass
Hover image to zoom

6001 NitriShield Industrial Food Service Powder Free Disposable Nitrile Gloves, Large (Box of 100)

SKU:
6001L
Rating:
(0)
Q&A:
(0)
6001 NitriShield Industrial Food Service Powder Free Disposable Nitrile Gloves, Large (Box of 100)
Magnifying glass
Hover image to zoom
$18.11 each
In Stock
In Stock
Get 1,726 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nitrile
Product Highlight: Size
Large

Description

–
Product Overview
4 mil (5.5g) NitriShield Gloves Powder Free Disposable Nitrile Industrial Food Service Grade Textured Finish 9.5 Inches Blue
Nitrile gloves contain no latex proteins and offer excellent resistance to punctures and tears. They are three times more puncture-resistant than rubber and can offer superior resistance to many types of chemicals. Nitrile is also an excellent alternative for individuals who experience allergic reactions to latex. The 6001 blue nitrile disposable gloves are 4 mils thick, have a textured grip and a rolled cuff, and are powder-free. Component materials comply with all federal regulations for food contact. These gloves are CFIA compliant for food applications.  If you are looking for the best disposable nitrile glove options, look no further than MCR Safety!
Click here to view our other disposable glove options

Features
  • Primary Material: Nitrile
  • Thickness (mil): 4
  • Grip Surface: Textured
  • Grade: Industrial
  • Glove Size: Large

Specs

–
Material:

Nitrile

Size:

Large

Product Type:

Gloves

Quantity:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy