Shop Klein Tools Limited Time Promotion
Main product image of 6010O NitriShield Medical Grade Powder Free Disposable Nitrile Gloves, Orange, Large (Box of 100)
Magnifying glass
Hover image to zoom

6010O NitriShield Medical Grade Powder Free Disposable Nitrile Gloves, Orange, Large (Box of 100)

SKU:
6010OL
Rating:
(0)
Q&A:
(0)
6010O NitriShield Medical Grade Powder Free Disposable Nitrile Gloves, Orange, Large (Box of 100)
Magnifying glass
Hover image to zoom
$15.36 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nitrile
Product Highlight: Size
Large

Description

–
Product Overview
Nitrile gloves contain no latex proteins and offer excellent resistance to punctures and tears. They are three times more puncture-resistant than rubber and can offer superior resistance to many types of chemicals. This glove is an excellent alternative for individuals who experience allergic reactions to latex. The 6010P is a premium quality orange powder-free nitrile glove that measures 4 mils in thickness. It is a medical-grade product and rated as a Class 1 Medical Device. If you are looking for the best disposable glove options, look no further than MCR Safety!

Features
  • Primary Material: Nitrile
  • Thickness (mil): 4.0
  • Grip Surface: Grain (Palm & Fingers)
  • Grade: Medical
  • Cuff Type: Regular

Specs

–
Quantity:

100

Material:

Nitrile

Size:

Large

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy