Apply to be a TradeMaster!
Main product image of 6012 NitriShield Medical Grade Powder Free Disposable Nitrile Gloves, ASTM D6978, Medium (Box of 100)
Magnifying glass
Hover image to zoom

6012 NitriShield Medical Grade Powder Free Disposable Nitrile Gloves, ASTM D6978, Medium (Box of 100)

SKU:
6012M
Rating:
(0)
Q&A:
(0)
6012 NitriShield Medical Grade Powder Free Disposable Nitrile Gloves, ASTM D6978, Medium (Box of 100)
Magnifying glass
Hover image to zoom
$25.42 each
In Stock
In Stock
Get 5 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Medium

Description

–
Product Overview
6 mil (7.2 g) NitriShield Gloves Powder Free Disposable Nitrile Premium Medical Grade Textured Grip 12 Inches Medical Grade Class 1 Medical Device AQL (Acceptable Quality Level) = 0.65
Nitrile gloves contain no latex proteins and offer excellent resistance to punctures and tears. They are three times more puncture-resistant than rubber and can offer superior resistance to many types of chemicals. This glove is an excellent alternative for individuals who experience allergic reactions to latex. The 6012 is a premium quality powder-free disposable nitrile glove that measures 6 mils in thickness and is 12 inches long. It is a medical-grade product and rated as a Class 1 Medical Device. Are you looking for the best disposable nitrile gloves? Look no further than MCR Safety!
Click here to view our other disposable glove options

Features
  • Primary Material: Nitrile
  • Thickness (mil): 6.0
  • Grip Surface: Grain (Full)
  • Grade: Medical
  • Cuff Type: Extended

Specs

–
Material:

Polyethylene Fiber

Quantity:

100

Product Type:

Gloves

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy