Shop Klein Tools Limited Time Promotion
Main product image of 6016B NitriShield w/ Grippaz Industrial Food Service Powder Free Disposable Nitrile Gloves, Small (Box of 100)
Magnifying glass
Hover image to zoom

6016B NitriShield w/ Grippaz Industrial Food Service Powder Free Disposable Nitrile Gloves, Small (Box of 100)

SKU:
6016BS
Rating:
(0)
Q&A:
(0)
6016B NitriShield w/ Grippaz Industrial Food Service Powder Free Disposable Nitrile Gloves, Small (Box of 100)
Magnifying glass
Hover image to zoom
$344.80 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Nitrile

Description

–
Product Overview
6 mil (6.3 g) NitriShield with Grippaz Powder Free Disposable Nitrile Industrial Food Service Grade Textured Grip 9.5 Inches Black
Introducing NitriShield with Grippaz Technology! Grippaz single-use gloves have a patented suction grip design that works well with most wet and greasy surfaces. The embossed internal grip provides additional traction that prevents the gloves from slipping against the skin. The lattice effect of the grip significantly enhances the overall tensile strength, thereby increasing the overall durability. Each glove has a fish-scale pattern texture on both sides and the inner portion of the thumb, which provides superior gripping power versus regular disposable gloves. NitriShield with Grippaz Technology is suitable for various industrial uses, such as automotive, assembly, paint spraying, electro-plating, cleaning, asbestos removal, and janitorial work. So, if you're searching for the best disposable nitrile gloves, look no further than MCR Safety!
Click here to view our other disposable glove options!

Features
  • Primary Material: Nitrile
  • Thickness (mil): 6.0
  • Grip Surface: Embossed (Full)
  • Grade: General Purpose
  • Cuff Type: Regular

Specs

–
Size:

Small

Product Type:

Gloves

Material:

Nitrile

Quantity:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy