The Day Savers – A National Tradesmen Day Contest
Main product image of 6016B NitriShield w/ Grippaz Industrial Food Service Powder Free Disposable Nitrile Gloves, XL (Box of 100)
Magnifying glass
Hover image to zoom

6016B NitriShield w/ Grippaz Industrial Food Service Powder Free Disposable Nitrile Gloves, XL (Box of 100)

SKU:
6016BXL
Rating:
(0)
Q&A:
(0)
6016B NitriShield w/ Grippaz Industrial Food Service Powder Free Disposable Nitrile Gloves, XL (Box of 100)
Magnifying glass
Hover image to zoom
$36.48 each
In Stock
In Stock
Get 1,088 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
XL
Product Highlight: Material
Polyethylene Fiber

Description

Product Overview
6 mil (6.3 g) NitriShield with Grippaz Powder Free Disposable Nitrile Industrial Food Service Grade Textured Grip 9.5 Inches Black
Introducing NitriShield with Grippaz Technology! Grippaz single-use gloves have a patented suction grip design that works well with most wet and greasy surfaces. The embossed internal grip provides additional traction that prevents the gloves from slipping against the skin. The lattice effect of the grip significantly enhances the overall tensile strength, thereby increasing the overall durability. Each glove has a fish-scale pattern texture on both sides and the inner portion of the thumb, which provides superior gripping power versus regular disposable gloves. NitriShield with Grippaz Technology is suitable for various industrial uses, such as automotive, assembly, paint spraying, electro-plating, cleaning, asbestos removal, and janitorial work. So, if you're searching for the best disposable nitrile gloves, look no further than MCR Safety!
Click here to view our other disposable glove options!

Features
  • Primary Material: Nitrile
  • Thickness (mil): 6
  • Grip Surface: Embossed
  • Grade: Industrial
  • Glove Size: X-Large

Specs

Quantity:

100

Product Type:

Gloves

Size:

XL

Material:

Polyethylene Fiber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy