Shop Klein Tools Limited Time Promotion
Main product image of 6061 NitriShield Stealth Food Service Powder Free Disposable Nitrile Gloves, Medium (Box of 100)
Magnifying glass
Hover image to zoom

6061 NitriShield Stealth Food Service Powder Free Disposable Nitrile Gloves, Medium (Box of 100)

SKU:
6061M
Rating:
(0)
Q&A:
(0)
6061 NitriShield Stealth Food Service Powder Free Disposable Nitrile Gloves, Medium (Box of 100)
Magnifying glass
Hover image to zoom
$16.83 each
In Stock
In Stock
Get 161 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Nitrile

Description

–
Product Overview
4 mil (4.5 g) NitriShield Stealth Gloves Powder Free Disposable Nitrile Industrial Food Service Grade Textured Grip 9.5 Inches Black
Nitrile contains no latex proteins and offers excellent resistance to punctures and tears. Nitrile gloves are three times more puncture-resistant than rubber and can offer superior resistance to many types of chemicals. This glove is an excellent alternative for individuals who experience allergic reactions to latex. The 6061 is an industrial food service grade powder-free nitrile glove that measures 4 mils in thickness and is 9.5 inches long. Component materials comply with all federal regulations for food contact. Are you looking for the best black disposable nitrile gloves? Look no further than MCR Safety!
Click here to view our other disposable glove options

Features
  • Primary Material: Nitrile
  • Thickness (mil): 4.0
  • Grip Surface: Grain (Full)
  • Grade: General Purpose
  • Cuff Type: Regular

Specs

–
Size:

Medium

Material:

Nitrile

Quantity:

100

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy