Shop Klein Tools Limited Time Promotion
Main product image of 6212R Single Dipped PVC Coated Work Gloves w/ Soft Interlock Lining, Large (Box of 12)
Magnifying glass
Hover image to zoom

6212R Single Dipped PVC Coated Work Gloves w/ Soft Interlock Lining, Large (Box of 12)

SKU:
6212R
Rating:
(0)
Q&A:
(0)
6212R Single Dipped PVC Coated Work Gloves w/ Soft Interlock Lining, Large (Box of 12)
Magnifying glass
Hover image to zoom
$55.12 each
In Stock
In Stock
Get 64 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Even the dirtiest, harshest jobs won't destroy the will of these tough gloves. Single-dipped PVC-coated gloves provide basic protection in light chemical applications. Glove lengths range from knit wrist to 18 inches to provide different levels of protection. The 6212R is an industry-standard black single-dipped glove with a rough finish and interlock lining. It measures 12 inches in length for added wrist protection. If you are looking for the best PVC-coated glove options, look no further than MCR Safety!

Features
  • Material: Polyvinylchloride
  • Finish: Textured
  • Lining Material: Interlock Fabric
  • Supported or Unsupported: Supported
  • Cuff Style: Gauntlet

Specs

–
Quantity:

12

Size:

Large

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy