Shop Klein Tools Limited Time Promotion
Main product image of 6914 NeoMax Double Dipped Neoprene Coated Work Gloves w/ Brushed Interlock Lining (Large)
Magnifying glass
Hover image to zoom

6914 NeoMax Double Dipped Neoprene Coated Work Gloves w/ Brushed Interlock Lining (Large)

SKU:
6914L
Rating:
(0)
Q&A:
(0)
6914 NeoMax Double Dipped Neoprene Coated Work Gloves w/ Brushed Interlock Lining (Large)
Magnifying glass
Hover image to zoom
$17.27 each
In Stock
In Stock
Get 16 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Neoprene
Product Highlight: Size
Large

Description

–
Product Overview
Not only does the NeoMax have a great name, but it provides outstanding protection. The 6914 is a rugged double-dipped neoprene glove with a soft brushed interlock liner that provides comfort. The sandy finish helps you get a better grip in wet or dry conditions. This 14-inch glove is treated with ActiFresh to prevent odors and eliminate bacteria caused by perspiration. If you are looking for the best neoprene-coated work gloves, look no further than MCR Safety! Go to the Max with NeoMax!

Features
  • Material: Neoprene
  • Lining Material: Cotton
  • Cuff Style: Gauntlet
  • FDA Approved: Yes
  • Men's Size: Large

Specs

–
Material:

Neoprene

Product Type:

Gloves

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy