Shop Klein Tools Limited Time Promotion
Main product image of 6944 Black Jack Multi-Dipped Black Neoprene Coated Work Gloves w/ Foam Lining (Large)
Magnifying glass
Hover image to zoom

6944 Black Jack Multi-Dipped Black Neoprene Coated Work Gloves w/ Foam Lining (Large)

SKU:
6944
Rating:
(0)
Q&A:
(0)
6944 Black Jack Multi-Dipped Black Neoprene Coated Work Gloves w/ Foam Lining (Large)
Magnifying glass
Hover image to zoom
$37.58 each
In Stock
In Stock
Get 57 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Large
Product Highlight: Color
Black

Description

–
Product Overview
The 6944 is 14 inches long and fully coated with etched rough black neoprene.  This foam-lined insulated glove is comfortable and easy to wear.   The component materials of this glove comply with all federal regulations for food contact.  The 6944 achieves an ANSI contact heat rating of Level 5, which can be used for applications less than 608 degrees Fahrenheit.  If you are looking for the best barbecue heat gloves, then you have come to the right place.  

Features
  • Lining Material: Foam
  • Men's Size: Large
  • Women's Size: X-Large
  • Color: Black
  • Hand: Pair

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

Large

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy