Shop Klein Tools Limited Time Promotion
Main product image of 6948 Black Jack Multi-Dipped Black Smooth Neoprene Coated Work Gloves w/ Brushed Interlock (Large)
Magnifying glass
Hover image to zoom

6948 Black Jack Multi-Dipped Black Smooth Neoprene Coated Work Gloves w/ Brushed Interlock (Large)

SKU:
6948
Rating:
(0)
Q&A:
(0)
6948 Black Jack Multi-Dipped Black Smooth Neoprene Coated Work Gloves w/ Brushed Interlock (Large)
Magnifying glass
Hover image to zoom
$37.02 each
In Stock
In Stock
Get 3 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
Large
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Black Jack Black Multi-Dipped Neoprene With ActiFresh, 18", Smooth. Details Black Jack calls 'all in' and takes the hand. The protection you get from these bad boys is a notch above anything else you'll find in the industry. Awesome grip, protection, and performance. The 6948 is 18 inches in length and features rugged multi-dipped neoprene and a brushed interlock liner.

Features
  • Material: Neoprene
  • Finish: Smooth
  • Lining Material: Interlock Fabric
  • Supported or Unsupported: Supported
  • Lining: Lined

Specs

–
Color:

Black

Product Type:

Gloves

Size:

Large

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy