Shop Klein Tools Limited Time Promotion
Main product image of 6962 Duoprene Double Dipped Neoprene Coated Work Gloves w/ Brushed Interlock Liner (XL)
Magnifying glass
Hover image to zoom

6962 Duoprene Double Dipped Neoprene Coated Work Gloves w/ Brushed Interlock Liner (XL)

SKU:
6962XL
Rating:
(0)
Q&A:
(0)
6962 Duoprene Double Dipped Neoprene Coated Work Gloves w/ Brushed Interlock Liner (XL)
Magnifying glass
Hover image to zoom
$16.26 each
In Stock
In Stock
Get 46 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Neoprene
Product Highlight: Size
XL

Description

–
Product Overview
One advantage of this double-dipped black-over-blue construction is that it supplies a built-in wear indicator. When you see the blue second dip showing through the black, it's time to replace the gloves. The 6962 features a soft brushed interlock liner and a sandy textured finish. It protects against abrasion, scrapes, and hazardous chemicals. This glove is treated with ActiFresh to prevent odors and eliminate bacteria caused by perspiration. Component materials comply with all federal regulations for food contact. If you are looking for the best neoprene-coated work gloves, look no further than MCR Safety!

Features
  • Material: Neoprene
  • Finish: Rough
  • Lining Material: Interlock Knit
  • Supported or Unsupported: Supported
  • Lining: Lined

Specs

–
Material:

Neoprene

Product Type:

Gloves

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy