Shop Klein Tools Limited Time Promotion
Main product image of 7036 ChemTech Industrial Food Service Powder Free Nitrile, Neoprene & Latex Disposable Gloves, Small (Box of 1,000)
Magnifying glass
Hover image to zoom

7036 ChemTech Industrial Food Service Powder Free Nitrile, Neoprene & Latex Disposable Gloves, Small (Box of 1,000)

SKU:
7036S
Rating:
(0)
Q&A:
(0)
7036 ChemTech Industrial Food Service Powder Free Nitrile, Neoprene & Latex Disposable Gloves, Small (Box of 1,000)
Magnifying glass
Hover image to zoom
$268.58 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Latex, Nitrile
Product Highlight: Size
Small

Description

–
Product Overview
6 mil (7.4 g) ChemTech Gloves Nitrile Neoprene and Latex Powder Free Disposable Gloves Industrial Food Service Grade Textured Grip 12 Inches Lilac
The ChemTech 7036 gloves are designed to provide superior single-use protection and performance. These gloves use a unique tri-polymer blend that combines the tensile strength of nitrile, the elasticity of latex, and the chemical resistance of neoprene. They are 12 inches long and 6 mils thick, providing ample coverage and durability. The materials used in these gloves comply with all federal regulations for food contact. If you are looking for the best disposable glove options, look no further than MCR Safety!
Click here to view our other disposable glove options!

Features
  • Primary Material: Nitrile, Neoprene and Latex Blend
  • Thickness (mil): 6.0
  • Grip Surface: Smooth (Full)
  • Grade: Food
  • Cuff Type: Extended

Specs

–
Material:

Latex

Nitrile

Size:

Small

Product Type:

Gloves

Quantity:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy