Apply to be a TradeMaster!
Main product image of 800S4P Concord Series Neoprene/Nylon Apron, Yellow (45" x 35")
Magnifying glass
Hover image to zoom

800S4P Concord Series Neoprene/Nylon Apron, Yellow (45" x 35")

SKU:
800S4P
Rating:
(0)
Q&A:
(0)
800S4P Concord Series Neoprene/Nylon Apron, Yellow (45" x 35")
Magnifying glass
Hover image to zoom
$42.79 each
In Stock
In Stock
Get 7 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow

Description

–
Product Overview
Concord Series .35mm Neoprene / Nylon Apron 35 Inches Wide x 45 Inches Long Sewn Edges
MCR Safety stocks a variety of aprons to fit your application. The 800S4P is made of a very durable neoprene material with a nylon lining. Together you get our top-of-the-line apron that offers excellent abrasion, puncture, and tear resistance. The 800S4P measures 35" x 45", has sewn edges, and is treated to be limited flammability. NOT intended for use as protection against ARC Flash or Flash Fire. For more information on Limited Flammability, Click Here.

Features
  • Garment Style: Bib Apron
  • Size: One Size
  • Garment Length (Inch): 45
  • Material: Neoprene
  • Garment Size: 35 x 45

Specs

–
Color:

Yellow

Product Type:

Apron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy