Apply to be a TradeMaster!
Main product image of 8700 Low Lint 100% Nylon Reversible White Inspectors Gloves, Medium (Box of 12)
Magnifying glass
Hover image to zoom

8700 Low Lint 100% Nylon Reversible White Inspectors Gloves, Medium (Box of 12)

SKU:
8700M
Rating:
(0)
Q&A:
(0)
8700 Low Lint 100% Nylon Reversible White Inspectors Gloves, Medium (Box of 12)
Magnifying glass
Hover image to zoom
$16.02 each
In Stock
In Stock
Get 16 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Nylon

Description

–
Product Overview
When you need the job to stay clean and spotless, our lisle inspector gloves are the perfect choice. They can be worn alone or used as glove liners. The 8700 gloves are made of 100% white nylon and offer an excellent option for low-lint applications. Are you looking for the best lisle inspector gloves? Look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Nylon
  • Back Material: Nylon
  • Cuff Material: Nylon

Specs

–
Size:

Medium

Quantity:

12

Material:

Nylon

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy