Shop Klein Tools Limited Time Promotion
Main product image of 8771 Low Lint 100% Stretch Polyester Reversible White Inspectors Gloves w/ Finger Fourchettes, Small (Box of 12)
Magnifying glass
Hover image to zoom

8771 Low Lint 100% Stretch Polyester Reversible White Inspectors Gloves w/ Finger Fourchettes, Small (Box of 12)

SKU:
8771S
Rating:
(0)
Q&A:
(0)
8771 Low Lint 100% Stretch Polyester Reversible White Inspectors Gloves w/ Finger Fourchettes, Small (Box of 12)
Magnifying glass
Hover image to zoom
$20.79 each
In Stock
In Stock
Get 233 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Size
Small

Description

–
Product Overview
When you need the job to stay clean and spotless our lisle inspector gloves are the perfect choice. They can be worn alone or used as glove liners. The 8771 is made of 100% stretch polyester, providing an excellent option for low-lint applications.  The 8771 is also patterned with fourchettes, which are side finger panels that join the top layer of the glove fingers to the bottom layer. This pattern provides greater ease of finger movement.  The stretch polyester fabric provides excellent comfort and fit. Are you looking for the best inspector lisle gloves? Look no further than MCR Safety!

Features
  • Hand: Pair
  • UNSPSC Code: 46181504
  • Product Service Code: 4240

Specs

–
Material:

Polyester

Quantity:

12

Size:

Small

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy