The Day Savers – A National Tradesmen Day Contest
Main product image of 900 Clarino Synthetic Leather Palm Mechanics Gloves w/ Breathable Spandex Back (Large)
Magnifying glass
Hover image to zoom

900 Clarino Synthetic Leather Palm Mechanics Gloves w/ Breathable Spandex Back (Large)

SKU:
900L
Rating:
(0)
Q&A:
(0)
900 Clarino Synthetic Leather Palm Mechanics Gloves w/ Breathable Spandex Back (Large)
Magnifying glass
Hover image to zoom
$18.36 each
In Stock
In Stock
Get 83 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Large
Product Highlight: Material
Leather

Description

Product Overview
MCR Safety offers a range of mechanics gloves made from high-quality materials like Clariono synthetic leather, premium grain deerskin leather, and goatskin leather. Clarino synthetic leather provides excellent hand protection and improved feel, as it is softer and more flexible compared to traditional materials. These materials are also more eco-friendly than chrome-tanned leather. The 900 glove, for instance, features Clarino synthetic leather in the palm, spandex foam back, and a hook-and-loop adjustable wrist closure. If you're in search of the perfect mechanics work gloves, look no further than MCR Safety!

Features
  • Lining Material: Unlined
  • Hand: Pair
  • UNSPSC Code: 46181504
  • Palm Features: Clarino Synthetic Leather
  • Product Service Code: 4240

Specs

Size:

Large

Product Type:

Gloves

Material:

Leather

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy