Shop Klein Tools Limited Time Promotion
Main product image of 901 Deerskin Palm Mechanics Gloves w/ Flexible and Breathable Spandex Back (2XL)
Magnifying glass
Hover image to zoom

901 Deerskin Palm Mechanics Gloves w/ Flexible and Breathable Spandex Back (2XL)

SKU:
901XXL
Rating:
(0)
Q&A:
(0)
901 Deerskin Palm Mechanics Gloves w/ Flexible and Breathable Spandex Back (2XL)
Magnifying glass
Hover image to zoom
$28.17 each
In Stock
In Stock
Get 1 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety Mechanics Gloves Supple Grain Deerskin Palm Adjustable Hook and Loop Wrist Closure Flexible and Breathable Spandex Back Deerskin Provides Excellent Flexibility & Comfort
Looking for high-quality mechanics gloves? Look no further than MCR Safety for the best glove options! Our mechanics gloves are made from premium leather and materials, which ensures durability and comfort. The 901 model features a golden grain deerskin palm, while the back is made of a breathable and flexible black nylon/spandex fabric. Other features include an adjustable hook and loop wrist closure, and a white identification tab on the wrist. Whether you are a professional mechanic or a DIY enthusiast, MCR Safety's mechanics gloves are a must-have.

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Spandex
  • Back Material: Spandex
  • Cuff Material: Elastic

Specs

–
Size:

2XL

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy