Apply to be a TradeMaster!
Main product image of 902 Synthetic Leather Palm Mechanics Gloves w/ Fingerless Design on Thumb & Two Fingers (XL)
Magnifying glass
Hover image to zoom

902 Synthetic Leather Palm Mechanics Gloves w/ Fingerless Design on Thumb & Two Fingers (XL)

SKU:
902XL
Rating:
(0)
Q&A:
(0)
902 Synthetic Leather Palm Mechanics Gloves w/ Fingerless Design on Thumb & Two Fingers (XL)
Magnifying glass
Hover image to zoom
$17.92 each
In Stock
In Stock
Get 10 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

–
Product Overview
MCR Safety Mechanics Gloves Synthetic Leather Palm G Shape Gel Palm Pad Fingerless Design for Thumb and Two Fingers
MCR Safety offers a range of mechanics gloves that are made using high-quality materials. These gloves are available in different styles featuring Clarino or other synthetic leathers, as well as premium grain deerskin and goatskin leather. The 902 model boasts a 3 fingerless design and a synthetic leather palm in black color, with gray "G" shape gel padding. It has a comfortable blue Spandex back, knuckle protection, vented finger sidewalls, and adjustable hook and loop wrist closure. If you are on the lookout for the best mechanics gloves for your work, look no further than MCR Safety!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Nylon
  • Back Material: Nylon Spandex
  • Cuff Material: Elastic

Specs

–
Product Type:

Gloves

Size:

XL

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy