Shop Klein Tools Limited Time Promotion
Main product image of 903 Goatskin Palm Mechanics Gloves w/ Foam Padding & Multi-Layered Knuckle Protection (Medium)
Magnifying glass
Hover image to zoom

903 Goatskin Palm Mechanics Gloves w/ Foam Padding & Multi-Layered Knuckle Protection (Medium)

SKU:
903M
Rating:
(0)
Q&A:
(0)
903 Goatskin Palm Mechanics Gloves w/ Foam Padding & Multi-Layered Knuckle Protection (Medium)
Magnifying glass
Hover image to zoom
$21.52 each
In Stock
In Stock
Get 46 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather, Synthetic Leather, Spandex, Foam
Product Highlight: Size
Medium

Description

–
Product Overview
MCR Safety Mechanics Gloves Grain Goatskin Palm with Foam Padding Adjustable Hook and Loop Wrist Closure Multi-Layered Knuckle Protection
MCR Safety provides a variety of mechanics gloves made with top-notch materials. These gloves are offered in various styles, featuring Clarino or other synthetic leathers, as well as premium grain deerskin and goatskin leather. The 903 model boasts a premium synthetic leather palm and a grain goatskin patch with foam padding. The Spandex back in black color conceals dirt and offers extreme comfort. The multi-layered knuckle protection makes it an excellent choice for mechanics work gloves. If you're on the lookout for the best mechanics gloves, look no further than MCR Safety!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Nylon
  • Back Material: Nylon Spandex
  • Cuff Material: Elastic

Specs

–
Material:

Leather

Synthetic Leather

Spandex

Foam

Size:

Medium

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy