The Day Savers – A National Tradesmen Day Contest
Main product image of 905 Synthetic Leather Palm Mechanics Gloves w/ G-Shaped Foam Palm Padding (Medium)
Magnifying glass
Hover image to zoom

905 Synthetic Leather Palm Mechanics Gloves w/ G-Shaped Foam Palm Padding (Medium)

SKU:
905M
Rating:
(0)
Q&A:
(0)
905 Synthetic Leather Palm Mechanics Gloves w/ G-Shaped Foam Palm Padding (Medium)
Magnifying glass
Hover image to zoom
$20.83 each
In Stock
In Stock
Get 1 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Medium
Product Highlight: Material
Leather

Description

Product Overview
MCR Safety Mechanics Gloves Synthetic Leather Palm Adjustable Hook and Loop Wrist Closure G-Shaped Foam Palm Padding
MCR Safety offers a wide range of high-quality mechanics gloves that are made with top-notch materials. These gloves come in different styles, some of which feature Clarino or other synthetic leathers, while others are made from premium grain deerskin and goatskin leather. The 905 model is a standout product, with its premium black synthetic leather palm and gray "G" shape foam palm padding. It also has a comfortable blue nylon/spandex back, knuckle protection, vented finger sidewalls, and an adjustable hook and loop wrist closure. Looking for the best mechanics style gloves ?  See the variety provided by MCR Safety!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Synthetic Leather
  • Back Material: Nylon Spandex
  • Cuff Material: Elastic

Specs

Product Type:

Gloves

Size:

Medium

Material:

Leather

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy