Shop Klein Tools Limited Time Promotion
Main product image of 905 Synthetic Leather Palm Mechanics Gloves w/ G-Shaped Foam Palm Padding (Small)
Magnifying glass
Hover image to zoom

905 Synthetic Leather Palm Mechanics Gloves w/ G-Shaped Foam Palm Padding (Small)

SKU:
905S
Rating:
(0)
Q&A:
(0)
905 Synthetic Leather Palm Mechanics Gloves w/ G-Shaped Foam Palm Padding (Small)
Magnifying glass
Hover image to zoom
$20.83 each
In Stock
In Stock
Get 2 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
Small

Description

–
Product Overview
MCR Safety Mechanics Gloves Synthetic Leather Palm Adjustable Hook and Loop Wrist Closure G-Shaped Foam Palm Padding
MCR Safety offers a wide range of high-quality mechanics gloves that are made with top-notch materials. These gloves come in different styles, some of which feature Clarino or other synthetic leathers, while others are made from premium grain deerskin and goatskin leather. The 905 model is a standout product, with its premium black synthetic leather palm and gray "G" shape foam palm padding. It also has a comfortable blue nylon/spandex back, knuckle protection, vented finger sidewalls, and an adjustable hook and loop wrist closure. Looking for the best mechanics style gloves ?  See the variety provided by MCR Safety!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Synthetic Leather
  • Back Material: Nylon Spandex
  • Cuff Material: Elastic

Specs

–
Material:

Leather

Size:

Small

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy