Shop Klein Tools Limited Time Promotion
Main product image of 90752 CutPro 15 Gauge Dyneema Diamond Technology Cut Resistant Work Gloves (Small)
Magnifying glass
Hover image to zoom

90752 CutPro 15 Gauge Dyneema Diamond Technology Cut Resistant Work Gloves (Small)

SKU:
90752S
Rating:
(0)
Q&A:
(0)
90752 CutPro 15 Gauge Dyneema Diamond Technology Cut Resistant Work Gloves (Small)
Magnifying glass
Hover image to zoom
$23.14 each
In Stock
In Stock
Get 24 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Black Dyneema Diamond Technology is the first high-performance fiber in the market that delivers high levels of cut protection without steel or glass fiber reinforcements.  This means maximum protection without the discomfort of steel fibers and the brittleness and short protection lifespan of glass fibers.  Black Dyneema Diamond Technology provides all-day comfort and radiates heat away from the hands, keeping hands cool.  The color is embedded into the fibers, staying rich throughout the lifetime of the products made with Black Dyneema Diamond Technology.  The Black Dyneema Diamond Technology is launderable, allowing longer use.  The 90752 is a 15-gauge Black Dyneema Diamond Technology shell with a black PU (polyurethane) coated palm and fingers.  Are you looking for the best cut-resistant gloves?  Look no further than MCR Safety's CutPro cut-resistant options.

Features
  • Coating Material: Polyurethane
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A3
  • Primary Material: Dyneema

Specs

–
Size:

Small

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy