Shop Klein Tools Limited Time Promotion
Main product image of 9174OT 14" Safety CutPro High Visibility Kevlar Sleeve w/ Thumb Hole, Cut Level 5 (Orange)
Magnifying glass
Hover image to zoom

9174OT 14" Safety CutPro High Visibility Kevlar Sleeve w/ Thumb Hole, Cut Level 5 (Orange)

SKU:
9174OT
Rating:
(0)
Q&A:
(0)
9174OT 14" Safety CutPro High Visibility Kevlar Sleeve w/ Thumb Hole, Cut Level 5 (Orange)
Magnifying glass
Hover image to zoom
$24.65 each
In Stock
In Stock
Get 13 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange

Description

–
Product Overview
Our orange Kevlar sleeves feature a patent-protected, high visibility orange DuPont Kevlar engineered yarn. The high visibility orange enhances safety awareness. They have excellent cut protection and great dexterity. Additional features include thermal protection, durability, strength, and protection from sharp objects. Applications for the orange Kevlar sleeves include cut hazard environments such as; advanced manufacturing, automotive industry, light heat applications, glass operations, metal stamping, sheet metal and even law enforcement. When extreme is not a sport it's your job, our orange Kevlar sleeves is the gear of choice for the industrial athlete.

Features
  • Size: Universal
  • Material: Kevlar
  • Closure Type: Continuous Knit Cuff
  • Overall Length: 14.0000in
  • Thumb Hole: Yes

Specs

–
Product Type:

Safety Sleeve

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy