The Day Savers – A National Tradesmen Day Contest
Main product image of 9178NFO CutPro Kevlar Aramid Shell Cut Resistant Work Gloves w/ Nitrile Foam Coated Palm & Fingertips (Large)
Magnifying glass
Hover image to zoom

9178NFO CutPro Kevlar Aramid Shell Cut Resistant Work Gloves w/ Nitrile Foam Coated Palm & Fingertips (Large)

SKU:
9178NFOL
Rating:
(0)
Q&A:
(0)
9178NFO CutPro Kevlar Aramid Shell Cut Resistant Work Gloves w/ Nitrile Foam Coated Palm & Fingertips (Large)
Magnifying glass
Hover image to zoom
$22.91 each
In Stock
In Stock
Get 1,455 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aramid, Nitrile
Product Highlight: Size
Large

Description

Product Overview
MCR Safety CutPro 13-Gauge Orange Kevlar Aramid Shell Cut Resistant Work Gloves Nitrile Foam Coated Palm and Fingertips
Our 9178NFO features a patent-protected, high visibility orange Kevlar engineered yarn.  The high visibility orange enhances safety awareness.  This offering has excellent cut protection and great dexterity.  Additional features include thermal protection, durability, strength, and protection from sharp objects.  This lightweight seamless shell provides dexterity and comfort.  The orange nitrile foam coating allows for a tacky grip and sense of touch.  Applications for the 9178NFO include cut hazard environments such as advanced manufacturing, the automotive industry, light heat applications, glass operations, metal stamping, sheet metal, and even law enforcement.  Additionally, the 9178NFO is a touchscreen glove that can be used with smartphones and other devices.  When extreme is not a sport, it's your job, our 9178NFO is the gear of choice for the industrial athlete.  Are you looking for the best cut-resistant gloves?  Look no further than MCR Safety's CutPro cut-resistant options.

Features
  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A6
  • Primary Material: Kevlar

Specs

Product Type:

Gloves

Material:

Aramid

Nitrile

Size:

Large

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy