Shop Klein Tools Limited Time Promotion
Main product image of 9178NF CutPro Kevlar Aramid/Synthetic Shell Cut Resistant Work Gloves w/ Nitrile Foam Coated Palm & Fingertips (Small)
Magnifying glass
Hover image to zoom

9178NF CutPro Kevlar Aramid/Synthetic Shell Cut Resistant Work Gloves w/ Nitrile Foam Coated Palm & Fingertips (Small)

SKU:
9178NFS
Rating:
(0)
Q&A:
(0)
9178NF CutPro Kevlar Aramid/Synthetic Shell Cut Resistant Work Gloves w/ Nitrile Foam Coated Palm & Fingertips (Small)
Magnifying glass
Hover image to zoom
$22.91 each
In Stock
In Stock
Get 266 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Aramid, Nitrile

Description

–
Product Overview
MCR Safety CutPro 13-Gauge Black Kevlar Aramid / Synthetic Shell Cut Resistant Work Gloves Nitrile Foam Coated Palm and Fingertips
Kevlar gloves are used for general-purpose work applications to provide cut and abrasion resistance using high-performance yarns to protect the hands when working with sharp objects. Gloves with a polymer coating offer better grip and durability for those tough jobs. The 9178NF features a 13-gauge black Kevlar aramid / synthetic shell with a black nitrile foam coating on the palm and fingertips. Nitrile foam is an excellent choice for wet or dry gripping power. The black color hides dirt and grime, so gloves look better longer, offering the same great performance as yellow Kevlar. This touchscreen glove works well with smartphones and other devices. Are you looking for the best cut-resistant gloves? Look no further than MCR Safety's CutPro cut-resistant options!

Features
  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A4
  • Primary Material: Kevlar

Specs

–
Product Type:

Gloves

Size:

Small

Material:

Aramid

Nitrile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy