The Day Savers – A National Tradesmen Day Contest
Main product image of 9178NF CutPro Kevlar Aramid/Synthetic Shell Cut Resistant Work Gloves w/ Nitrile Foam Coated Palm & Fingertips (3XL)
Magnifying glass
Hover image to zoom

9178NF CutPro Kevlar Aramid/Synthetic Shell Cut Resistant Work Gloves w/ Nitrile Foam Coated Palm & Fingertips (3XL)

SKU:
9178NFXXXL
Rating:
(0)
Q&A:
(0)
9178NF CutPro Kevlar Aramid/Synthetic Shell Cut Resistant Work Gloves w/ Nitrile Foam Coated Palm & Fingertips (3XL)
Magnifying glass
Hover image to zoom
$22.91 each
In Stock
In Stock
Get 164 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aramid, Nitrile
Product Highlight: Size
3XL

Description

Product Overview
MCR Safety CutPro 13-Gauge Black Kevlar Aramid / Synthetic Shell Cut Resistant Work Gloves Nitrile Foam Coated Palm and Fingertips
Kevlar gloves are used for general-purpose work applications to provide cut and abrasion resistance using high-performance yarns to protect the hands when working with sharp objects. Gloves with a polymer coating offer better grip and durability for those tough jobs. The 9178NF features a 13-gauge black Kevlar aramid / synthetic shell with a black nitrile foam coating on the palm and fingertips. Nitrile foam is an excellent choice for wet or dry gripping power. The black color hides dirt and grime, so gloves look better longer, offering the same great performance as yellow Kevlar. This touchscreen glove works well with smartphones and other devices. Are you looking for the best cut-resistant gloves? Look no further than MCR Safety's CutPro cut-resistant options!

Features
  • Style: Knit
  • Coating Material: Foam Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A4

Specs

Product Type:

Gloves

Material:

Aramid

Nitrile

Size:

3XL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy