Shop Klein Tools Limited Time Promotion
Main product image of 9178O 18" Safety CutPro Series High Visibility Kevlar Sleeve, Cut Level 5 (Orange)
Magnifying glass
Hover image to zoom

9178O 18" Safety CutPro Series High Visibility Kevlar Sleeve, Cut Level 5 (Orange)

SKU:
9178O
Rating:
(0)
Q&A:
(0)
9178O 18" Safety CutPro Series High Visibility Kevlar Sleeve, Cut Level 5 (Orange)
Magnifying glass
Hover image to zoom
$22.91 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange

Description

–

Product Overview

DuPont introduced their "Dare Bigger" campaign at the 2015 Winter X Games. Many of the athletes' protective gear included DuPont Kevlar. Our orange Kevlar sleeves feature a patent-protected, high visibility orange DuPont Kevlar engineered yarn. The high visibility orange enhances safety awareness. Additional features include thermal protection, durability, strength, and protection from sharp objects. This light weight seamless shell provides dexterity and comfort. Applications for the orange Kevlar sleeves include cut hazard environments such as; advanced manufacturing, automotive industry, light heat applications, glass operations, metal stamping, sheet metal and even law enforcement. When extreme is not a sport it's your job, our orange Kevlar sleeves is the gear of choice for the industrial athlete.



Features

  • Size: Universal
  • Material: Kevlar
  • Color: High-Visibility Orange
  • Closure Type: Continuous Knit Cuff
  • Overall Length: 18.0000in

Specs

–
Product Type:

Safety Sleeve

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy