The Day Savers – A National Tradesmen Day Contest
Main product image of 9188PUB CutPro Kevlar Comfort Aramid Shell Cut Resistant Work Gloves w/ PU Coated Palm & Fingertips (2XL)
Magnifying glass
Hover image to zoom

9188PUB CutPro Kevlar Comfort Aramid Shell Cut Resistant Work Gloves w/ PU Coated Palm & Fingertips (2XL)

SKU:
9188PUBXXL
Rating:
(0)
Q&A:
(0)
9188PUB CutPro Kevlar Comfort Aramid Shell Cut Resistant Work Gloves w/ PU Coated Palm & Fingertips (2XL)
Magnifying glass
Hover image to zoom
$16.47 each
In Stock
In Stock
Get 12 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2XL
Product Highlight: Material
Polyurethane, Aramid

Description

Product Overview
MCR Safety CutPro 18-Gauge Black Kevlar Comfort Aramid Shell Cut Resistant Work Gloves Polyurethane (PU) Palm and Fingertips Reinforced Thumb Crotch
MCR Safety not only strives to provide safety products to keep you safe but also products that will keep you more comfortable!  The 9188PUB is made with a Kevlar Comfort aramid shell, a patented engineered yarn designed for comfort with uncompromised performance.  This black Kevlar Comfort shell is coated on the palm and fingertips with a polyurethane (PU) coating that provides additional gripping power and durability.  The 18-gauge shell provides superb dexterity for ease of movement.  The black color hides dirt and grime, causing this glove to look cleaner for much longer than lighter colors.  Are you looking for the best cut-resistant gloves?  Look no further than MCR Safety's CutPro cut-resistant options!

Features
  • Style: Knit
  • Coating Material: Polyurethane
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A4

Specs

Size:

2XL

Product Type:

Gloves

Material:

Polyurethane

Aramid

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy