The Day Savers – A National Tradesmen Day Contest
Main product image of 9188SFB CutPro Kevlar Comfort Aramid Shell Cut Resistant Work Gloves w/ Sandy Nitrile Foam Palm & Fingertips (XL)
Magnifying glass
Hover image to zoom

9188SFB CutPro Kevlar Comfort Aramid Shell Cut Resistant Work Gloves w/ Sandy Nitrile Foam Palm & Fingertips (XL)

SKU:
9188SFBXL
Rating:
(0)
Q&A:
(0)
9188SFB CutPro Kevlar Comfort Aramid Shell Cut Resistant Work Gloves w/ Sandy Nitrile Foam Palm & Fingertips (XL)
Magnifying glass
Hover image to zoom
$18.52 each
In Stock
In Stock
Get 235 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Nitrile, Aramid
Product Highlight: Size
XL

Description

Product Overview
MCR Safety CutPro 18-Gauge Black Kevlar Comfort Aramid Shell Cut Resistant Work Gloves Sandy Nitrile Foam Palm and Fingertips Latex Free
Reinforced thumb crotch
At MCR Safety, we care about your safety and comfort.  That's why we offer products like the 9188SFB - a glove made with Kevlar Comfort yarn for both comfort and performance.  The black Kevlar Comfort aramid shell is coated with a sandy nitrile foam on the palm and fingertips, providing excellent grip.  The 18-gauge shell also allows for easy movement and dexterity.  We've reinforced the thumb crotch for added durability in a high-stress area, and the black color keeps the glove looking clean for longer.  If you are looking for the best cut-resistant gloves, look no further than MCR Safety's CutPro cut-resistant options!

Features
  • Style: Knit
  • Coating Material: Foam Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A4

Specs

Material:

Nitrile

Aramid

Product Type:

Gloves

Size:

XL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy