Shop Klein Tools Limited Time Promotion
Main product image of 920 Mechanic Gloves w/ Split Leather Palm/Fingertips, Terrycloth Thumb, & Spandex Back, XL (Box of 12)
Magnifying glass
Hover image to zoom

920 Mechanic Gloves w/ Split Leather Palm/Fingertips, Terrycloth Thumb, & Spandex Back, XL (Box of 12)

SKU:
920XL-DZ
Rating:
(0)
Q&A:
(0)
920 Mechanic Gloves w/ Split Leather Palm/Fingertips, Terrycloth Thumb, & Spandex Back, XL (Box of 12)
Magnifying glass
Hover image to zoom
$175.89 each
In Stock
In Stock
Get 5 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

–
Product Overview
If you're looking for gloves that can provide protection in various job applications, MCR Safety's mechanics gloves are your go-to option. These gloves offer excellent grip, durability, and protection. The 920 model comes with an economy cow split leather palm and fingertips, while the back is made with black Spandex. Additionally, it has an adjustable hook and loop wrist closure and a black terrycloth thumb. For the best mechanics work glove options, MCR Safety is the perfect choice!

Features
  • Lining Material: Unlined
  • Hand: Paired
  • Palm Features: Brown Leather
  • Product Service Code: 4240

Specs

–
Size:

XL

Quantity:

12

Material:

Leather

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy