The Day Savers – A National Tradesmen Day Contest
Main product image of 925 Deerskin Back w/ Cowhide Palm Mechanics Gloves w/ Finger & Thumb Patches (Medium)
Magnifying glass
Hover image to zoom

925 Deerskin Back w/ Cowhide Palm Mechanics Gloves w/ Finger & Thumb Patches (Medium)

SKU:
925M
Rating:
(0)
Q&A:
(0)
925 Deerskin Back w/ Cowhide Palm Mechanics Gloves w/ Finger & Thumb Patches (Medium)
Magnifying glass
Hover image to zoom
$24.17 each
In Stock
In Stock
Get 1 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Medium

Description

Product Overview
MCR Safety Black Mechanics Gloves Deerskin Back with Grain Cow Palm and Palm Patches Sewn with Kevlar Thread
When you have a busy day ahead, you need gloves that can handle any job that comes your way. MCR Safety's mechanics gloves offer the durability and protection you need to tackle anything. The 925 model features a black split deerskin back with a black grain cow palm, patches, cuffs, knuckles, and fingertips. This glove is sewn with strong and durable Kevlar thread. If you're in search of the best mechanics work gloves, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Kevlar
  • Back Material: Deerskin Leather
  • Cuff Style: Adjustable Closure

Specs

Material:

Polyethylene Fiber

Product Type:

Gloves

Size:

Medium

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy