Apply to be a TradeMaster!
Main product image of 926 Thermosock Lined Mechanics Gloves w/ Synthetic Leather Palm & Silicone Dots (XL)
Magnifying glass
Hover image to zoom

926 Thermosock Lined Mechanics Gloves w/ Synthetic Leather Palm & Silicone Dots (XL)

SKU:
926XL
Rating:
(0)
Q&A:
(0)
926 Thermosock Lined Mechanics Gloves w/ Synthetic Leather Palm & Silicone Dots (XL)
Magnifying glass
Hover image to zoom
$22.74 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
XL

Description

–
Product Overview
Thermosock lined waterproof option At our jobs, we are often required to multitask. If you're in need of a glove that can withstand the daily wear and tear on your hands, look no further than the MCR Safety mechanics gloves. With these gloves, you'll have the grip, durability, and protection necessary for even the toughest jobs. The 926 glove is designed with a black synthetic leather palm and fingertips, silicone dots, a black terrycloth thumb, neoprene knuckle strap, and a hook and loop wrist closure. Additionally, it's lined with 40-gram Thermosock to keep your hands warm. The glove also features a hi-visibility green fabric back and is both windproof and waterproof. Keep your hands warm and dry with the 926 glove from MCR Safety.

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Synthetic Leather
  • Back Material: Leather
  • Cuff Material: Neoprene

Specs

–
Material:

Leather

Product Type:

Gloves

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy