Shop Klein Tools Limited Time Promotion
Main product image of 92730HV CutPro High Visibility HyperMax HPPE Shell Cut, Abrasion & Puncture Resistant Work Gloves (Large)
Magnifying glass
Hover image to zoom

92730HV CutPro High Visibility HyperMax HPPE Shell Cut, Abrasion & Puncture Resistant Work Gloves (Large)

SKU:
92730HVL
Rating:
(0)
Q&A:
(0)
92730HV CutPro High Visibility HyperMax HPPE Shell Cut, Abrasion & Puncture Resistant Work Gloves (Large)
Magnifying glass
Hover image to zoom
$16.02 each
In Stock
In Stock
Get 824 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Large

Description

–
Product Overview
MCR Safety CutPro 13-Gauge HyperMax HPPE Shell Cut, Abrasion and Puncture Resistant Work Gloves Sandy Nitrile Foam Coated Palm and Fingertips
The MCR Safety CutPro series offers various cut protection levels and materials for your protection. The 92730HV features a 13-gauge hi-visibility orange HyperMax HPPE shell and a sandy nitrile foam coating for increased gripping power in wet or dry conditions. The 92730HV offers an outstanding grip and excellent flexibility to limit hand fatigue on long, hard-working days. The 92730HV provides outstanding cut, abrasion, and puncture protection with hi-visibility colors to help workers be seen and safe! If you are looking for the best cut-resistant gloves, look no further than MCR Safety's CutPro cut-resistant options.

Features
  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut & Puncture-Resistant
  • ANSI/ISEA Cut Resistance Level: A6
  • Primary Material: Hypermax

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy