Shop Klein Tools Limited Time Promotion
Main product image of 92735N CutPro HyperMax HPPE Shell Cut, Abrasion, & Puncture Resistant Work Gloves (Medium)
Magnifying glass
Hover image to zoom

92735N CutPro HyperMax HPPE Shell Cut, Abrasion, & Puncture Resistant Work Gloves (Medium)

SKU:
92735NM
Rating:
(0)
Q&A:
(0)
92735N CutPro HyperMax HPPE Shell Cut, Abrasion, & Puncture Resistant Work Gloves (Medium)
Magnifying glass
Hover image to zoom
$24.20 each
In Stock
In Stock
Get 213 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety CutPro 15-Gauge HyperMax HPPE Shell Cut, Abrasion, and Puncture Resistant Nitrile Coated Palm and Fingertips
The MCR Safety CutPro Series offers various cut protection levels at a competitive price. The 92735N work gloves feature a 15-gauge plaited black HyperMax HPPE and steel shell. The shell is coated on the palm and fingers with soft black nitrile. The 92735N scores a "top of the chart" A9 cut protection level. This glove also provides excellent puncture and abrasion resistance. The reinforced thumb crotch provides extended use in a high-stress area, and the nitrile coating gives the user excellent gripping power. The black color hides dirt and grease to keep the gloves looking good longer. If you are looking for the best cut-resistant gloves at an affordable price, look no further than MCR Safety's CutPro options.

Features
  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut & Puncture-Resistant
  • ANSI/ISEA Cut Resistance Level: A9
  • Primary Material: Hypermax

Specs

–
Size:

Medium

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy