The Day Savers – A National Tradesmen Day Contest
Main product image of 92737 CutPro HyperMax HPPE Shell Work Gloves w/ Silicone Coated Palm & Fingertips (Large)
Magnifying glass
Hover image to zoom

92737 CutPro HyperMax HPPE Shell Work Gloves w/ Silicone Coated Palm & Fingertips (Large)

SKU:
92737L
Rating:
(0)
Q&A:
(0)
92737 CutPro HyperMax HPPE Shell Work Gloves w/ Silicone Coated Palm & Fingertips (Large)
Magnifying glass
Hover image to zoom
$19.11 each
In Stock
In Stock
Get 43 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Large
Product Highlight: Material
Polyethylene Fiber

Description

Product Overview
MCR Safety CutPro 13-Gauge HyperMax HPPE Shell Cut, Puncture, and Abrasion Resistant Clear Silicone Coated Palm and Fingertips
MCR Safety CutPro offers cut-resistant, comfortable, and easy-to-wear options. The 92737 work gloves feature a seamless 13-gauge HyperMax HPPE shell with a durable clear silicone-coated palm and fingertips. The advantages of a silicone palm versus other polymers include that it is naturally antimicrobial and hypoallergenic. The 92737 provides great abrasion and cut resistance, while the silicone palm adds superior gripping power, making it a great choice for tough jobs. If you are looking for the best cut-resistant gloves, look no further than MCR Safety's CutPro cut-resistant options.

Features
  • Style: Knit
  • Coating Material: Silicone
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut, Puncture & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A3

Specs

Size:

Large

Product Type:

Gloves

Material:

Polyethylene Fiber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy