Apply to be a TradeMaster!
Main product image of 9318D7T 18" Safety CutPro Series 7 Gauge Dyneema Cut Resistant Sleeve w/ Thumb Hole, Cut Level 2 (Gray)
Magnifying glass
Hover image to zoom

9318D7T 18" Safety CutPro Series 7 Gauge Dyneema Cut Resistant Sleeve w/ Thumb Hole, Cut Level 2 (Gray)

SKU:
9318D7T
Rating:
(0)
Q&A:
(0)
9318D7T 18" Safety CutPro Series 7 Gauge Dyneema Cut Resistant Sleeve w/ Thumb Hole, Cut Level 2 (Gray)
Magnifying glass
Hover image to zoom
$15.97 each
In Stock
In Stock
Get 520 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Product Overview
Dyneema Arm Protection is Cool!  One of the most distinguishing Dyneema characteristics is its cool-to-touch property.  Dyneema fiber's inherent ability to dissipate body heat and pass moisture from the inside of the sleeve to the outside results in longer wear time, which promotes greater protection.  The 9318D7T is a 7-gauge Dyneema cut-resistant sleeve with a thumb hole and is 18 inches in length.  If you are looking for the best cut-resistant sleeves, look no further than MCR Safety!
Click here to view more MCR Safety sleeve options.

Features
  • Size: Universal
  • Material: Dyneema
  • Color: Gray
  • Closure Type: Elastic Opening at Both Ends
  • Overall Length: 18.0000in

Specs

–
Product Type:

Safety Sleeve

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy