Apply to be a TradeMaster!
Main product image of 9345D Survivor 7-Gauge Light Weight Ambidextrous Cut Resistant Work Glove (Small)
Magnifying glass
Hover image to zoom

9345D Survivor 7-Gauge Light Weight Ambidextrous Cut Resistant Work Glove (Small)

SKU:
9345SD
Rating:
(0)
Q&A:
(0)
9345D Survivor 7-Gauge Light Weight Ambidextrous Cut Resistant Work Glove (Small)
Magnifying glass
Hover image to zoom
$19.88 each
In Stock
In Stock
Get 5 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety Survivor string knit gloves are used for general-purpose work applications and provide cut and abrasion resistance in styles featuring high-performance yarns to protect hands when working with sharp objects. Various material weights provide longer durability or additional dexterity where needed. The 9345D is a 7-gauge regular weight option that provides excellent cut protection. If you are looking for the best cut-resistant gloves for chefs, look no further than MCR Safety's Survivor series options!

Features
  • Style: Knit
  • Coating Material: Uncoated
  • Coating Coverage: Uncoated
  • Glove Type: Cut & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A7

Specs

–
Product Type:

Gloves

Size:

Small

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy