Shop Klein Tools Limited Time Promotion
Main product image of 9346D Survivor 10-Gauge Light Weight Ambidextrous Cut Resistant Work Glove (XL)
Magnifying glass
Hover image to zoom

9346D Survivor 10-Gauge Light Weight Ambidextrous Cut Resistant Work Glove (XL)

SKU:
9346XLD
Rating:
(0)
Q&A:
(0)
9346D Survivor 10-Gauge Light Weight Ambidextrous Cut Resistant Work Glove (XL)
Magnifying glass
Hover image to zoom
$20.55 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber, Fiberglass
Product Highlight: Size
XL

Description

–
Product Overview
MCR Safety Survivor string knit gloves are used for general-purpose work applications and provide cut and abrasion resistance in styles featuring high-performance yarns to protect hands when working with sharp objects. Various material weight options provide longer durability or additional dexterity where needed. The 9346D is a lightweight 10-gauge option that provides excellent cut protection. If you are looking for the best cut-resistant gloves for the kitchen, look no further than MCR Safety's Survivor series!

Features
  • Coating Material: PVC
  • Coating Coverage: Palm & Fingers
  • ANSI/ISEA Cut Resistance Level: A4
  • Primary Material: Kevlar
  • Color: White

Specs

–
Material:

Polyethylene Fiber

Fiberglass

Size:

XL

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy