Apply to be a TradeMaster!
Main product image of 9350 Steelcore II 7-Gauge Ambidextrous Polyester Wrapped Stainless Steel Cut Resistant Work Glove (Large)
Magnifying glass
Hover image to zoom

9350 Steelcore II 7-Gauge Ambidextrous Polyester Wrapped Stainless Steel Cut Resistant Work Glove (Large)

SKU:
9350L
Rating:
(0)
Q&A:
(0)
9350 Steelcore II 7-Gauge Ambidextrous Polyester Wrapped Stainless Steel Cut Resistant Work Glove (Large)
Magnifying glass
Hover image to zoom
$18.33 each
In Stock
In Stock
Get 83 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Stainless Steel, Polyester

Description

–
Product Overview
Steelcore II gloves provide ultimate cut protection. Strands of stainless steel wrapped with polyester fiber add strength and comfort to this cut-resistant offering. The 9350 is made with FDA accepted material for use in food processing applications and can be laundered without shrinkage.  This glove is a 7-gauge regular weight option that is lightweight and provides excellent cut protection. Gloves are individually packaged and have a color- coded hem to identify sizes. Looking for the best cut-resistant gloves for chefs?  Look no further than MCR Safety's Steelcore II series options!

Features
  • Style: Knit
  • Coating Material: Uncoated
  • Coating Coverage: Uncoated
  • Glove Type: Cut & Abrasion-Resistant
  • ANSI/ISEA Cut Resistance Level: A8

Specs

–
Size:

Large

Product Type:

Gloves

Material:

Stainless Steel

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy