Shop Klein Tools Limited Time Promotion
Main product image of 935CH Synthetic Leather Palm Mechanics Gloves w/ Gel Padding & Reinforced Fingertips (2XL)
Magnifying glass
Hover image to zoom

935CH Synthetic Leather Palm Mechanics Gloves w/ Gel Padding & Reinforced Fingertips (2XL)

SKU:
935CHXXL
Rating:
(0)
Q&A:
(0)
935CH Synthetic Leather Palm Mechanics Gloves w/ Gel Padding & Reinforced Fingertips (2XL)
Magnifying glass
Hover image to zoom
$18.73 each
In Stock
In Stock
Get 11 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
2XL

Description

–
Product Overview
MCR Safety Mechanics Gloves Synthetic Leather Palm with Gel Pad Adjustable Hook and Loop Wrist Closure Reinforced Fingertips and Thumb Crotch Cool Spandex Back and Vented Fourchettes
When it comes to work gloves, we all need something that can withstand the toughest of jobs. MCR Safety's mechanics-style gloves are designed to give you durability, grip, and protection for even the most demanding tasks. The 935CH glove features a 100% genuine Clarino Parity black synthetic leather palm and fingertips, with a black "G" shaped gel pad in the palm and index finger. Vented finger sidewalls and fourchettes provide added comfort, while the adjustable hook and loop wrist closure allows for a personalized fit. If you're looking for high-quality mechanics work gloves, look no further than MCR Safety!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Synthetic Leather
  • Back Material: Leather
  • Cuff Material: Elastic

Specs

–
Product Type:

Gloves

Material:

Leather

Size:

2XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy