Shop Klein Tools Limited Time Promotion
Main product image of 9362 CutPro Kevlar Aramid Shell w/ Cotton Interior Cut Resistant Work Gloves (Small)
Magnifying glass
Hover image to zoom

9362 CutPro Kevlar Aramid Shell w/ Cotton Interior Cut Resistant Work Gloves (Small)

SKU:
9362S
Rating:
(0)
Q&A:
(0)
9362 CutPro Kevlar Aramid Shell w/ Cotton Interior Cut Resistant Work Gloves (Small)
Magnifying glass
Hover image to zoom
$58.17 each
In Stock
In Stock
Get 81 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aramid
Product Highlight: Size
Small

Description

–
Product Overview
MCR Safety CutPro 7-Gauge Kevlar Aramid Shell with Cotton Interior Cut-Resistant Work Gloves Regular Weight
Kevlar string knit gloves are used for general-purpose work applications to provide cut and abrasion resistance. These gloves use high-performance yarns to protect the hands when working with sharp objects. Various material weights provide longer durability or additional dexterity where needed. The 9362 cut-resistant work gloves feature a regular weight 7-gauge Kevlar aramid shell with cotton interior. Looking for the best cut-resistant gloves? Look no further than MCR Safety!

Features
  • Coating Coverage: Uncoated
  • Glove Type: Cut-Resistant
  • Product Service Code: 4240
  • Men's Size: Small

Specs

–
Material:

Aramid

Size:

Small

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy