The Day Savers – A National Tradesmen Day Contest
Main product image of 9388NF CutPro Kevlar/Stainless-Steel Cut Resistant Work Gloves w/ Nitrile Foam Palm & Fingertips (Medium)
Magnifying glass
Hover image to zoom

9388NF CutPro Kevlar/Stainless-Steel Cut Resistant Work Gloves w/ Nitrile Foam Palm & Fingertips (Medium)

SKU:
9388NFM
Rating:
(0)
Q&A:
(0)
9388NF CutPro Kevlar/Stainless-Steel Cut Resistant Work Gloves w/ Nitrile Foam Palm & Fingertips (Medium)
Magnifying glass
Hover image to zoom
$22.27 each
In Stock
In Stock
Get 376 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel, Nitrile
Product Highlight: Size
Medium

Description

Product Overview
MCR Safety CutPro 18-Gauge Black Kevlar / Stainless-Steel Cut Resistant Work Gloves Nitrile Foam Palm and Fingertips
MCR Safety CutPro series offers cut-resistant gloves that are comfortable and easy to wear. The 9388NF features a seamless 18-gauge Kevlar shell with a durable black nitrile foam-coated palm and fingertips. The nitrile foam adds more abrasion resistance and wet or dry grip, making this glove a must for those tough jobs. It also features a reinforced thumb crotch for exceptional wear on the job! Are you looking for the best cut-resistant gloves? Look no further than MCR Safety's CutPro cut-resistant glove options!

Features
  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A6
  • Primary Material: Kevlar

Specs

Material:

Stainless Steel

Nitrile

Size:

Medium

Product Type:

Gloves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy