Shop Klein Tools Limited Time Promotion
Main product image of 9389 CutPro Kevlar Aramid/Steel Shell Cut Resistant Work Gloves w/ Latex Palms & Fingertips (Large)
Magnifying glass
Hover image to zoom

9389 CutPro Kevlar Aramid/Steel Shell Cut Resistant Work Gloves w/ Latex Palms & Fingertips (Large)

SKU:
9389L
Rating:
(0)
Q&A:
(0)
9389 CutPro Kevlar Aramid/Steel Shell Cut Resistant Work Gloves w/ Latex Palms & Fingertips (Large)
Magnifying glass
Hover image to zoom
$21.56 each
In Stock
In Stock
Get 319 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aramid, Latex
Product Highlight: Size
Large

Description

–
Product Overview
MCR Safety CutPro - 13-Gauge Kevlar Aramid / Steel Shell - Cut Resistant Work Gloves -Latex Coated Palm and Fingertips - Touchscreen Friendly
Kevlar gloves are used for general-purpose work applications to provide cut and abrasion resistance using high-performance yarns to protect the hands when working with sharp objects.  Gloves with a polymer coating offer better grip and durability for those tough jobs.  This MCR Safety CutPro glove combines Kevlar aramid and stainless-steel construction that delivers outstanding protection.  The 9389 provides a textured black latex palm and fingertips coating for enhanced grip and a lightweight, high dexterity cut-resistant shell for applications such as framing, glass and window installation, sharp parts handling and assembly, sheet metal pressing, and light stamping.  It is also treated with ActiFresh to help prevent odors and eliminate bacteria caused by perspiration.  Are you looking for the best cut-resistant gloves?  Look no further than MCR Safety's CutPro cut-resistant options.

Features
  • Coating Material: Latex
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A4
  • Primary Material: Kevlar

Specs

–
Material:

Aramid

Latex

Product Type:

Gloves

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy