Apply to be a TradeMaster!
Main product image of 9389PV CutPro Kevlar Aramid/Steel Shell Cut Resistant Work Gloves w/ HPT Palms & Fingertips (Small)
Magnifying glass
Hover image to zoom

9389PV CutPro Kevlar Aramid/Steel Shell Cut Resistant Work Gloves w/ HPT Palms & Fingertips (Small)

SKU:
9389PVS
Rating:
(0)
Q&A:
(0)
9389PV CutPro Kevlar Aramid/Steel Shell Cut Resistant Work Gloves w/ HPT Palms & Fingertips (Small)
Magnifying glass
Hover image to zoom
$20.74 each
In Stock
In Stock
Get 174 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Aramid

Description

–
Product Overview
MCR Safety CutPro 13-Gauge Kevlar aramid/steel shell Cut Resistant Work Gloves HPT Coated Palm and Fingertips
Kevlar gloves are used for general-purpose work applications to provide cut and abrasion resistance using high-performance yarns to protect the hands when working with sharp objects. Gloves with a polymer coating offer better grip and durability for those tough jobs. This MCR Safety CutPro glove combines a Kevlar aramid and stainless-steel construction that delivers outstanding protection. The 9389PV provides a black HPT palm and fingertips coating for enhanced wear and grip and a lightweight, high dexterity cut-resistant shell for applications such as framing, glass and window installation, sharp parts handling and assembly, sheet metal pressing, and light stamping. It is also treated with ActiFresh to help prevent odors and eliminate bacteria caused by perspiration. Are you looking for the best cut-resistant gloves? Look no further than MCR Safety's CutPro cut-resistant options.

Features
  • Coating Material: HPT
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A4
  • Primary Material: Kevlar

Specs

–
Product Type:

Gloves

Size:

Small

Material:

Aramid

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy