Apply to be a TradeMaster!
Main product image of 950 HyperFit Mechanics Work Gloves w/ Synthetic Leather Palm & Reflective Logo, Black (2XL)
Magnifying glass
Hover image to zoom

950 HyperFit Mechanics Work Gloves w/ Synthetic Leather Palm & Reflective Logo, Black (2XL)

SKU:
950XXL
Rating:
(0)
Q&A:
(0)
950 HyperFit Mechanics Work Gloves w/ Synthetic Leather Palm & Reflective Logo, Black (2XL)
Magnifying glass
Hover image to zoom
$16.05 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Color
Black
Product Highlight: Material
Leather

Description

–
Product Overview
MCR Safety HyperFit Black Mechanics Work Gloves Synthetic Leather Palm Reflective Logo on Back Super Stretch Knuckle Fabric
Safety, comfort, and style.  These are attributes most industrial workers need in the gloves they wear.  MCR Safety's 950 HyperFit black gloves provide all these needs and more.  The 950 features a super stretch knuckle region for greater flexibility, a soft and rugged synthetic leather palm, and a shirred elastic back for a great fit.  Other features include a reinforced index finger and thumb crotch for added wear, and it is touchscreen friendly.  The 950 is machine washable but do not machine dry.  Are you looking for the best gloves for mechanics?  Look no further than MCR Safety's mechanics glove options.

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Synthetic Leather
  • Back Material: Synthetic Leather
  • Cuff Material: Spandex

Specs

–
Size:

2XL

Color:

Black

Product Type:

Gloves

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy