The Day Savers – A National Tradesmen Day Contest
Main product image of 953 HyperFit Mechanics Work Gloves w/ Synthetic Leather Palm & Reflective Logo, Lime (Medium)
Magnifying glass
Hover image to zoom

953 HyperFit Mechanics Work Gloves w/ Synthetic Leather Palm & Reflective Logo, Lime (Medium)

SKU:
953M
Rating:
(0)
Q&A:
(0)
953 HyperFit Mechanics Work Gloves w/ Synthetic Leather Palm & Reflective Logo, Lime (Medium)
Magnifying glass
Hover image to zoom
$16.05 each
In Stock
In Stock
Get 3 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Medium
Product Highlight: Color
Lime
Product Highlight: Material
Leather

Description

Product Overview
MCR Safety HyperFit Hi-Vis Lime Mechanics Work Gloves Synthetic Leather Palm Reflective Logo on Back Super Stretch Knuckle Fabric
Safety, comfort, and style.  These are attributes most industrial workers need in the gloves they wear.  MCR Safety's 953 HyperFit hi-vis lime gloves provide all these needs and more.  The 953 features a super stretch knuckle region for greater flexibility, a soft and rugged synthetic leather palm, and a shirred elastic back for a great fit.  Other features include a reinforced index finger and thumb crotch for added wear, and it is touchscreen friendly.  The 953 is machine washable but do not machine dry.  Are you looking for the best gloves for mechanics?  Look no further than MCR Safety's mechanics glove options.

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Synthetic Leather
  • Back Material: Synthetic Leather
  • Cuff Material: Spandex

Specs

Size:

Medium

Color:

Lime

Material:

Leather

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy