Shop Klein Tools Limited Time Promotion
Main product image of 961M Mechanics Gloves w/ Gold Goat Grain Leather Palm, TaskFit Design & Reflective Logo (Medium)
Magnifying glass
Hover image to zoom

961M Mechanics Gloves w/ Gold Goat Grain Leather Palm, TaskFit Design & Reflective Logo (Medium)

SKU:
961M
Rating:
(0)
Q&A:
(0)
961M Mechanics Gloves w/ Gold Goat Grain Leather Palm, TaskFit Design & Reflective Logo (Medium)
Magnifying glass
Hover image to zoom
$29.24 each
In Stock
In Stock
Get 1 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety Mechanics Gloves with TaskFit Design Gold Goat Grain Leather Palm and Nylon Spandex Back Adjustable Hook and Loop Wrist Closure Reflective Logo on Back Touch Screen Gloves
Safety, comfort, and style. These are the attributes industrial workers want in the gloves they wear. The MCR Safety 961 honey gold "TaskFit" designed hook and loop cuff mechanics gloves fit the need. The 961 features a super stretch knuckle region for greater flexibility, a super soft top grain honey gold goatskin leather palm, and a reflective logo on the back for added safety. The reinforced index finger and thumb crotch add durability in the high-stress areas. Are you looking for the best gloves for mechanics? Look no further than MCR Safety's mechanics glove options.

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Nylon
  • Back Material: Nylon Spandex
  • Cuff Material: Spandex

Specs

–
Product Type:

Gloves

Size:

Medium

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy