The Day Savers – A National Tradesmen Day Contest
Main product image of 963 Mechanics Gloves w/ Synthetic Leather Palm, TaskFit Design & Reflective Logo, Military Tan (XL)
Magnifying glass
Hover image to zoom

963 Mechanics Gloves w/ Synthetic Leather Palm, TaskFit Design & Reflective Logo, Military Tan (XL)

SKU:
963XL
Rating:
(0)
Q&A:
(0)
963 Mechanics Gloves w/ Synthetic Leather Palm, TaskFit Design & Reflective Logo, Military Tan (XL)
Magnifying glass
Hover image to zoom
$22.83 each
In Stock
In Stock
Get 18 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

Product Overview
MCR Safety Mechanics Gloves with TaskFit Design Military 499 Tan Synthetic Leather Palm Nylon and Spandex Back with Reflective Logo Adjustable Hook and Loop Wrist Closure D3O Padded Palm
Safety, comfort, and style. These are the attributes industrial workers want in the gloves they wear. The MCR Safety 963 TaskFit designed mechanics gloves fit the need. The 963 features a super stretch knuckle region for greater flexibility. The palm padding and unique grip on the index finger and thumb add to the protection and versatility of this glove. The reinforced index finger and thumb crotch add durability in the high-stress areas. The hook and loop cuff ensures a customized fit. The 963 is Military 499 Tan in color and provides the features and comfort that make this the glove you will look forward to wearing. Are you looking for the best gloves for mechanics?  Look no further than MCR Safety's mechanics glove options.

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Nylon
  • Back Material: Nylon Spandex
  • Cuff Material: Spandex

Specs

Size:

XL

Product Type:

Gloves

Material:

Leather

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy