Shop Klein Tools Limited Time Promotion
Main product image of 964 Mechanics Gloves w/ Honey Gold Goatskin Leather Padded Palm, TaskFit Design & Reflective Logo (Small)
Magnifying glass
Hover image to zoom

964 Mechanics Gloves w/ Honey Gold Goatskin Leather Padded Palm, TaskFit Design & Reflective Logo (Small)

SKU:
964S
Rating:
(0)
Q&A:
(0)
964 Mechanics Gloves w/ Honey Gold Goatskin Leather Padded Palm, TaskFit Design & Reflective Logo (Small)
Magnifying glass
Hover image to zoom
$36.80 each
In Stock
In Stock
Get 8 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Small

Description

–
Product Overview
MCR Safety Mechanics Gloves, TaskFit Design Top Grain Honey Gold Goatskin leather palm D3O Padded Palm, Adjustable Wrist Closure Nylon / Spandex back
Safety, comfort, and style. These are the attributes industrial workers want in the gloves they wear. The MCR Safety 964 "TaskFit" designed mechanics gloves with hook and loop cuff fits the need. The 964 features a high visibility lime super stretch knuckle region for greater flexibility, a super soft top grain honey gold goatskin leather palm, and a reflective logo on the back for added safety. The D3O palm padding aids in reducing impact and vibration. The reinforced index finger and thumb crotch add durability in the high-stress areas. Are you are looking for the best mechanics gloves? Look no further than MCR Safety's mechanics glove options!

Features
  • Glove Type: Mechanic's & Lifting
  • Application: General Purpose
  • Lining Material: Nylon
  • Back Material: Nylon Spandex
  • Cuff Material: Spandex

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

Small

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy