Apply to be a TradeMaster!
Main product image of 9672DT5 CutPro 10-Gauge Dyneema Diamond Cut Resistant Work Gloves w/ Steel Shell (Small)
Magnifying glass
Hover image to zoom

9672DT5 CutPro 10-Gauge Dyneema Diamond Cut Resistant Work Gloves w/ Steel Shell (Small)

SKU:
9672DT5S
Rating:
(0)
Q&A:
(0)
9672DT5 CutPro 10-Gauge Dyneema Diamond Cut Resistant Work Gloves w/ Steel Shell (Small)
Magnifying glass
Hover image to zoom
$26.92 each
In Stock
In Stock
Get 77 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
MCR Safety CutPro 10-Gauge Cut Resistant Work Gloves Dyneema Diamond Technology with Steel Shell Nitrile Foam Coated Palm and Fingertips
One of the most distinguishing characteristics of Dyneema fiber is its cool-to-touch property. This fiber's inherent ability to dissipate body heat and pass moisture from the inside of the glove to the outside results in longer wear time, promoting greater hand protection. The 9672DT5 features a 10-gauge blue-speckled Dyneema Diamond Technology and steel shell with a rugged blue nitrile foam coating on the palm and fingertips. This glove's cut-resistant properties, comfort, and wet or dry gripping power make it a perfect option for your long workday. Are you looking for the best cut-resistant gloves? Look no further than MCR Safety's CutPro cut-resistant options.

Features
  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut & Puncture-Resistant
  • ANSI/ISEA Cut Resistance Level: A6
  • Primary Material: Dyneema

Specs

–
Size:

Small

Product Type:

Gloves

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy